Shop All Air Impact Wrenches
Ingersoll-Rand
Anvil Asm-Same as 2112-A626
Mfr # 2115-A626
Zoro # G9420183
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- For Use With 3/8 in Impact Wrench
- Number of Pieces 1
- Accessory Type Anvil Asm-Same as 2112-A626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2115-A626
- Zoro # G9420183
- UPC # 663023047195
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Overall Length | 2 3/4 in |
Details
Item | Anvil Asm-Same as 2112-A626 |
For Use With | 3/8 in Impact Wrench |
Number of Pieces | 1 |
Accessory Type | Anvil Asm-Same as 2112-A626 |
Description
Anvil Asm-Same as 2112-A626, For Use With 3/8 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent T15 X 1/4 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS1N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 11mm (84334N)
- CHICAGO PNEUMATIC 3/8" 26 ft.-lb. Air Ratchet Wrench (CP825CT)
- WILLIAMS 1 Piece Utility Superjoint Pliers Double-Dipped Plastic Handle (PL-1519C)
- INGERSOLL-RAND 38 DR PREMIUM AIR RATCHET (IRT1207MAX-D3)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- INGERSOLL-RAND IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500 (IR244A-2)
- INGERSOLL-RAND 3/8 in. Drive Ultra-Compact Air Impact Wrench (IR15QMAX)
- INGERSOLL-RAND 1/2 Heavy Duty Air Impact Wrench (2130******)
- AIRCAT Impact Wrench, 3/4", 1600 ft-lb Max Torque (1777)
- Ingersoll-Rand Air Impact Wrenches