Shop All Angle Grinders & Accessories
Ingersoll-Rand
Angle Grinder, 20VDC, 5" Wheel Dia.
Mfr # G5351
Zoro # G908230285
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 20V DC
- Includes (1) Battery Charger, (1) Grinder, Side Handle, (2) Batteries, (2) Guards
- Features Extended-Length Paddle Switch and No-Nonsense Single-Speed Operation, Shorter Length Less Weight and Inline Battery Alignment Make it Easier to Work in Enclosed Spaces, Slim Body and Comfortable Rubber Grip Provide More Tool Control and Reduce Fatigue During Extended use
- Application Material Removal/Surfacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # G5351
- Zoro # G908230285
- UPC # 663023168906
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 13 1/4 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 5 in |
Description
Angle Grinder,20VDC,5" Wheel Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 4 Aluminum Angle Grinder (JAT-434)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Semi-Btm. TC-HT Spiral Flute Tap (030431TC)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- PRECISION INSTRUMENTS 3/8 in. Micrometer Head Kit (PIR22AR-RK)
- INGERSOLL-RAND Angle Grinder Kit, 20VDC, 5" Wheel Dia. (G5351-K22)
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- Ingersoll-Rand Angle Grinders & Accessories