Shop All Oil & Water Separators
This Product is Discontinued
Ingersoll-Rand
Air/Oil Separator, Rotary, For 5 to 15 HP (Discontinued)
Mfr # 24121212
Zoro # G1935884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Element, O-Ring
- For Use With 5 to 15 hp R and UP6 Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90
- Inside Dia. (In.) 3-51/64
- Outside Dia. (In.) 4-9/32
- Rated Flow Rate 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 24121212
- Zoro # G1935884
- UPC # 663023045474
- Country of Origin China
- Category Oil & Water Separators
Dimensions
Inside Dia. (In.) | 3-51/64 |
Outside Dia. (In.) | 4-9/32 |
Details
Includes | Element, O-Ring |
For Use With | 5 to 15 hp R and UP6 Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT5, 1ZPT6, 1ZPT7, 3UB84, 4RU64, 4RU65, 4RU66, 4RU67, 4RU68, 4RU69, 4RU70, 4RU71, 6WA78, 6WA79, 6WA80, 6WA81, 6WA82, 6WA83, 40AY54, 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY66, 40AY67, 40AY68, 40AY69, 40AY71, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY81, 40AY82, 40AY83, 40AY84, 40AY86, 40AY88, 40AY89, 40AY90 |
Item | Separator Filter Element |
Rated Flow Rate | 70 |
Element Material | Fiber Glass |
Compressor Description | 5, 7.5, 10, 15 hp Rotary Screw Air Compressors |
Compatible Manufacturer Part Number | 5 to 15 hp R and UP6 Series Units |
Description
Separator Filter Element, Element Material Fiber Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.