Shop All Air Winches
Ingersoll-Rand
Air Winch w/Remote, 1724 lb Max Pull
Mfr # LS2-600RGC-PH2M
Zoro # G0119355
product price: $10,918.99
/ea
Free Shipping & Returns
$10,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting, Pulling
- 1st Layer Load Capacity 1,320 lb
- 1st Layer Line Speed 66 fpm
- (F)NPT Inlet 3/4 in
- Hose Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # LS2-600RGC-PH2M
- Zoro # G0119355
- Country of Origin France
- Category Air Winches
Dimensions
Hose Size | 1 in |
Max. Length of Recommended Wire Rope | 634 ft |
Overall Length | 20 5/16 in |
Overall Height | 13 3/16 in |
Overall Width | 11 9/32 in |
Recommended Wire Rope Dia. | 1/4 in |
Controller Cord Length | 19 21/32 ft |
Inner Hose Diameter | 1 in |
Air Inlet Size | 3/4 in |
Recommended Line Diameter | 3/10 in |
Maximum Cable Length | 600 ft |
Cable Length | 600 ft |
Included Rope Diameter | 3/10 in |
Maximum Cable Diameter | 3/10 in |
Description
Air Winch, 1st Layer Line Speed 66 fpm, 1st Layer Load Capacity 1,320 lb, Fully Wound Load Capacity 1,320 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 600 ft, Maximum Cable Length 600 ft, Air Inlet Type BSP, Air Pressure 90 psi, Maximum Air Consumption 141 cfm, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Material Cast Iron, Steel, Body Type Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, UPC, 4421340 (4421340)
- INDUSCO Shackle 1/4", Gsp Chain Ht Forged (75100291)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- ZORO SELECT Caster Brake Kit, 3", 4", 5" Wheel Dia. (429H29)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 55' Wire Rope, Roller Frld, Mnt Plate (15019)
- BULLDOG WINCH 2000lb ATV Winch w/Synth Rope, Mini-Rkr Switch, Mnt Chnl, Alu Fairlead (15010)
- BULLDOG WINCH 2500lb ATV Winch W/ Mini-Rocker Switch, Mntng Channel, Roller Fairlead (15006)
- THERN Air Winch, 2000Lb, 1.2HP, Pneum. 80CFM At 1 (4771PN)
- BULLDOG WINCH 18500lb HD Wire Rope (10059)
- BULLDOG WINCH 9800lb Trailer Winch (10061)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- Ingersoll-Rand Winches & Pullers