Shop All Air Winches
Ingersoll-Rand
Air Winch, Lever Ctrl, 5169 lb Max Pull
Mfr # FA2B-24MX1
Zoro # G0119364
product price: $39,707.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,707.99
Free 30-Day Returns
Key Features
- Winch Type Pulling
- 1st Layer Load Capacity 5,000 lb
- 1st Layer Line Speed 122 fpm
- (F)NPT Inlet 1 1/4 in
- Hose Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # FA2B-24MX1
- Zoro # G0119364
- Country of Origin France
- Category Air Winches
Dimensions
Hose Size | 1 1/2 in |
Overall Length | 51 11/16 in |
Recommended Wire Rope Dia. | 1/2 in |
Overall Height | 27 19/32 in |
Max. Length of Recommended Wire Rope | 1,287 ft |
Overall Width | 22 1/8 in |
Maximum Cable Length | 1,287 ft |
Recommended Line Diameter | 1/2 in |
Air Inlet Size | 1 1/4 in |
Inner Hose Diameter | 1 1/2 in |
Included Rope Diameter | 1/2 in |
Controller Cord Length | 5 17/32 ft |
Cable Length | 1,287 ft |
Maximum Cable Diameter | 1/2 in |
Description
Air Winch, 1st Layer Line Speed 122 fpm, 1st Layer Load Capacity 5,000 lb, Fully Wound Load Capacity 5,000 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 1,287 ft, Maximum Cable Length 1,287 ft, Air Inlet Type NPT, Air Pressure 90 psi, Maximum Air Consumption 350 cfm, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 1 1/4 in, Body Material Cast Steel, Body Type Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope 10 ft. (1DNE6)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A3E10B8C1P6)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-381615-2-PLB-2)
- BULLDOG WINCH 2000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15001)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 55' Wire Rope, Roller Frld, Mnt Plate (15019)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- BULLDOG WINCH 4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld (15004)
- BULLDOG WINCH 2K600 Snow Plow Winch (15021R2)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 50' Synth Rope, Roller Frld, Mnt Plate (15020)
- THERN Air Winch, 2000Lb, 1.2HP, Pneum. 80CFM At 1 (4771PN)
- Ingersoll-Rand Air Winches