Shop All Air Winches
Ingersoll-Rand
Air Winch, Lever Ctrl, 13,167 lb Max Pull
Mfr # FA5A-24MX1
Zoro # G0119373
product price: $77,185.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$77,185.99
Free 30-Day Returns
Key Features
- Winch Type Pulling
- 1st Layer Load Capacity 13,000 lb
- 1st Layer Line Speed 43 fpm
- (F)NPT Inlet 1 1/4 in
- Hose Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # FA5A-24MX1
- Zoro # G0119373
- Country of Origin France
- Category Air Winches
Dimensions
Hose Size | 1 1/2 in |
Overall Height | 31 1/2 in |
Recommended Wire Rope Dia. | 3/4 in |
Overall Width | 28 1/32 in |
Max. Length of Recommended Wire Rope | 1,200 ft |
Overall Length | 58 1/2 in |
Inner Hose Diameter | 1 1/2 in |
Maximum Cable Length | 1,200 ft |
Cable Length | 1,200 ft |
Air Inlet Size | 1 1/4 in |
Included Rope Diameter | 4/5 in |
Maximum Cable Diameter | 4/5 in |
Controller Cord Length | 6 1/4 ft |
Recommended Line Diameter | 4/5 in |
Description
Air Winch, 1st Layer Line Speed 43 fpm, 1st Layer Load Capacity 13,000 lb, Fully Wound Load Capacity 13,000 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 1,200 ft, Maximum Cable Length 1,200 ft, Air Inlet Type NPT, Air Pressure 90 psi, Maximum Air Consumption 700 cfm, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 1 1/4 in, Body Material Cast Steel, Body Type Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1-3/4 in., 50,000 lb. (1019659)
- LOOS Wire Rope Sleeve, 3/64 In, 304 SS (SL11-1.5)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 48BF (S48)
- ZORO SELECT Wire Security Cart with Adjustable Shelves 1,000 lb Capacity, 27 in W x 52 in L x 69 in H, 4 Shelves (16A690)
- BULLDOG WINCH 2000lb ATV Winch w/Synth Rope, Mini-Rkr Switch, Mnt Chnl, Alu Fairlead (15010)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 50' Synth Rope, Roller Frld, Mnt Plate (15020)
- BULLDOG WINCH 12000lb Trailer Winch, Synthetic Rope, Hawse Fairlead (10040)
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- BULLDOG WINCH 15000lb Alpha Truck Winch, Synthetic rope, hawse fairlead (10048)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 55' Wire Rope, Roller Frld, Mnt Plate (15019)
- Ingersoll-Rand Air Winches