Shop All Air Winches
Ingersoll-Rand
Air Winch, Gear Motor, Pendant Control
Mfr # LS2-1500RGC-PH2M
Zoro # G7675040
product price: $16,081.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,081.99
Free 30-Day Returns
Key Features
- Winch Type Lifting
- 1st Layer Load Capacity 3,300 lb
- 1st Layer Line Speed 31 fpm
- (F)NPT Inlet 3/4 in
- Hose Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # LS2-1500RGC-PH2M
- Zoro # G7675040
- Country of Origin France
- Category Air Winches
Dimensions
Hose Size | 3/4 in |
Overall Width | 13 11/16 in |
Recommended Wire Rope Dia. | 7/16 in |
Overall Length | 25 21/32 in |
Max. Length of Recommended Wire Rope | 416 ft |
Overall Height | 13 3/16 in |
Inner Hose Diameter | 4/5 in |
Maximum Cable Diameter | 2/5 in |
Maximum Cable Length | 420 ft |
Air Inlet Size | 3/4 in |
Controller Cord Length | 19 21/32 ft |
Recommended Line Diameter | 2/5 in |
Cable Length | 417 ft |
Included Rope Diameter | 2/5 in |
Description
Air Winch, 1st Layer Line Speed 31 fpm, 1st Layer Load Capacity 3,300 lb, Fully Wound Load Capacity 3,300 lb, Number of Gear Settings 2, Number of Speeds Variable, Cable Length 417 ft, Maximum Cable Length 420 ft, Air Inlet Type BSP, Air Pressure 90 psi, Maximum Air Consumption 169 cfm, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Material Cast Iron, Steel, Body Type Not Applicable, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- CARGO LIFT Endless Round Sling ENR5 X 16Ft. Cap. WLL 13200Lbs. (13081201A)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (6A108)
- BULLDOG WINCH 3000lb ATV Winch w/Mini-Rkr Switch, Mnt Channel, Rlr Frld (15002)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 50' Synth Rope, Roller Frld, Mnt Plate (15020)
- BULLDOG WINCH 3400lb Trailer/Utility Winch, 45' Wire Rope, Roller Frld, Mnt Plate (15017)
- BULLDOG WINCH 12000lb Trailer Winch, Synthetic Rope, Hawse Fairlead (10040)
- THERN Air Winch, 2000Lb, 1.2HP, Pneum. 80CFM At 1 (4771PN)
- BULLDOG WINCH 8000lb Winch , 100ft Synthetic Rope, Alum Frld (10044)
- BULLDOG WINCH 4400lb Trailer/Utility Winch, 55' Wire Rope, Roller Frld, Mnt Plate (15019)
- Ingersoll-Rand Winches & Pullers