Shop All Pneumatic Tool Parts
Ingersoll-Rand
Air Tool Grease, for Composite Wrenches
Mfr # 115-4T
Zoro # G0779222
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches with Composite Housing
- Type 4-oz Tube
- Product Type Grease
- Compatible with Manufacturer Part Number 04616157
- Function Grease for Composite Impact Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 115-4T
- Zoro # G0779222
- UPC # 663023005690
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Type 115 Air Tool Grease |
For Use With | Impact Wrenches with Composite Housing |
Type | 4-oz Tube |
Product Type | Grease |
Compatible with Manufacturer Part Number | 04616157 |
Function | Grease for Composite Impact Wrenches |
Compatible with Brand | Ingersoll Rand |
Description
Type 115 Air Tool Grease, Series Not Applicable, Product Type Grease, Compatible with Manufacturer Part Number 04616157, Compatible with Series Not Applicable, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 52in OC (A50/4L520)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- SMC Plug, Tube 12mm, PBT (KQ2P-12)
- INGERSOLL-RAND Needle Attachment Kit (IRTPF2219-K19)
- INGERSOLL-RAND Pin (IR231-704)
- INGERSOLL-RAND Plunger (HH-604A)
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- INGERSOLL-RAND Elbow, Tube (95031795)
- INGERSOLL-RAND Inlet Bushing with Screen (R0B1J61-565)
- FLORIDA PNEUMATIC Rotor Blade Single (FP95K-3011B16)
- Ingersoll-Rand Pneumatic Tool Parts