Shop All Parts Kits
Ingersoll-Rand Air Solutions
Kohler Start-UP Kit, 14"x10"x9", 7pc
Mfr # START-UP KIT - 2475 14HP Kohler Gas
Zoro # G408595624
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Air Compressors
- Overall Width 10 in
- Type Start-up Kit for Gas Unit
- Includes Air Filter Element, All Season Product Data, Decal, All Season Select Lubricant
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand Air Solutions
- MFR # START-UP KIT - 2475 14HP Kohler Gas
- Zoro # G408595624
- UPC # 678384215671
- Country of Origin United States
- Category Parts Kits
Dimensions
Overall Width | 10 in |
Overall Height | 9 in |
Overall Length | 14 in |
Details
Item | Kohler Start-UP Kit |
For Use With | Reciprocating Air Compressors |
Type | Start-up Kit for Gas Unit |
Includes | Air Filter Element, All Season Product Data, Decal, All Season Select Lubricant |
Compatible Manufacturer Part Number | 46821344 |
Number of Pieces | 7 |
Compatible Series | 2475F14G |
Compatible with Brand | Ingersoll-Rand |
Compatible Part Number | 46821344 ; 6TFH6 |
Description
Kohler Start-UP Kit, Compatible with Brand Ingersoll-Rand, Type Start-up Kit for Gas Unit, Compatible Manufacturer Part Number 46821344, Compatible Grainger Part Number 6TFH6, For Use With Reciprocating Air Compressors, Compatible Series 2475F14G, Number of Pieces 7, Includes Air Filter Element, All Season Product Data, Decal, All Season Select Lubricant, Overall Length 14 in, Overall Width 10 in, Overall Height 9 in, Maximum Operating Pressure Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TIMKEN TIM 1922, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (1922)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 2-1/2 (CB192220)
- INGERSOLL-RAND T30 Maintenance Pack (38485330)
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub (47735479001)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU5, 1ZPU6 (HPRPMK24S)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- Ingersoll-Rand Air Solutions Air Compressor Accessories