Shop All Air Screwdrivers
This Product is Discontinued
Ingersoll-Rand
Air Screwdriver, Industrial (Discontinued)
Mfr # QIP20Q4
Zoro # G7099732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 74 to 148 in-lb
- Max. Torque 14.8 ft-lb
- Clutch Type - Air Screwdriver Impact Mechanism
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # QIP20Q4
- Zoro # G7099732
- UPC # 663023060934
- Country of Origin China
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 3/8 in |
Overall Height | 2 1/2 in |
Drive Size | 1/4 in |
Overall Width | 5 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 74 to 148 in-lb, Max. Torque 14.8 ft-lb, Clutch Type - Air Screwdriver Impact Mechanism, Trigger Throttle Type - Air Screwdrivers, Free Speed 11,300 RPM, Industrial Duty Duty Cycle - Air Tools, 8.00 Average CFM @ 15 Second Run Time, 31.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 6 3/8 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Lift Bail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.