Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 800 rpm
Mfr # 41SA8PSQ4
Zoro # G3782097
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 15 to 40 in-lb
- Max. Torque 100 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 41SA8PSQ4
- Zoro # G3782097
- UPC # 663023115283
- Country of Origin Multiple
- Category Air Screwdrivers
Dimensions
Overall Length | 10 7/8 in |
Shank Size | 1/4" |
Min. Hose Size | 5/16 in |
Drive Size | 1/4 in |
Overall Width | 3 1/2 in |
Overall Height | 2 1/2 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 15 to 40 in-lb, Max. Torque 100 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 800 RPM, Industrial Duty Duty Cycle - Air Tools, 7.50 Average CFM @ 15 Second Run Time, 30.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 7/8 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (GH011A-600-1)
- GENERAL TOOLS Digital Angle Finder, 2-5/32" Size, LCD (824)
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- JET Band Saw, 5" x 7-1/2" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414461)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1P10S1D)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- Ingersoll-Rand Air Screwdrivers