Ingersoll-Rand

Air Screwdriver, Industrial Duty, 500 rpm


product price: $1,772.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Style - Air Tools In-Line
  • Torque Range Soft Draw 2.5 to 20.0 in-lb
  • Max. Torque 47.8 in-lb
  • Clutch Type - Air Screwdriver Adjustable Shut-Off
  • Throttle Type - Air Screwdrivers Push To Start
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Size 1/4"
Min. Hose Size 1/4 in
Overall Length 8 3/4 in
Overall Height 2 5/8 in
Overall Width 2 1/2 in
Drive Size 1/4 in

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 47.8 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 500 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Memory Chip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.