Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 500 rpm
Mfr # QP1S05S1TD
Zoro # G3781543
product price: $1,610.99
/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 2.5 to 20.0 in-lb
- Max. Torque 47.8 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QP1S05S1TD
- Zoro # G3781543
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Overall Length | 8 3/4 in |
Min. Hose Size | 1/4 in |
Shank Size | 1/4" |
Overall Width | 2 1/4 in |
Overall Height | 2 3/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 47.8 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Trigger Throttle Type - Air Screwdrivers, Free Speed 500 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- EAZYPOWER Reduced Phillips Insert Bit, No. 1, 1" (73332/B)
- HOUGEN 3/4 in. X 1 in. RotaLoc Plus Annular Cutter (17824)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- GLOBAL INDUSTRIAL Air Impact Screwdriver, 1/4 Drive Size, Clutch Drive, 2100 RPM (133711)
- Ingersoll-Rand Air Screwdrivers