Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 2800rpm
Mfr # 1RPLS1
Zoro # G3782121
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 4.4 to 20.4 in-lb
- Max. Torque 13.3 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1RPLS1
- Zoro # G3782121
- UPC # 663023129723
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Overall Length | 8 3/8 in |
Shank Size | 1/4" |
Min. Hose Size | 1/4 in |
Drive Size | 1/8 in |
Overall Width | 2 in |
Overall Height | 2 3/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 4.4 to 20.4 in-lb, Max. Torque 13.3 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 2,800 RPM, Industrial Duty Duty Cycle - Air Tools, 3.25 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/8 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 4", SS (06578)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- DRILL AMERICA 1/4"-28 Carbon Steel Hex Rethreading Die (DWTHX1428)
- AJAX TOOL WORKS PIN SINGLE END DRIFT (AJ624)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- Ingersoll-Rand Air Screwdrivers