Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1650rpm
Mfr # 1RPMS1
Zoro # G3782173
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 4.4 to 20.4 in-lb
- Max. Torque 20.4 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 1RPMS1
- Zoro # G3782173
- UPC # 663023100555
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 8 3/4 in |
Overall Height | 2 3/8 in |
Drive Size | 1/8 in |
Overall Width | 1 3/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 4.4 to 20.4 in-lb, Max. Torque 20.4 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,650 RPM, Industrial Duty Duty Cycle - Air Tools, 3.25 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS Grip-On 20" Long Reach Clamp, Epoxy, GR1 (ANGGR13420)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- SUPERCRAFT Dead Blow Hammer, Steel, 28 oz Head Weight (3399.040)
- STANLEY STANLEY RAZOR BLADES (28-510)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- Ingersoll-Rand Air Screwdrivers