Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1650rpm
Mfr # 1RAMC1
Zoro # G3782191
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 2.5 to 20.0 in-lb
- Max. Torque 20.4 in-lb
- Clutch Type - Air Screwdriver Cushion
- Throttle Type - Air Screwdrivers Trigger and Push to Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1RAMC1
- Zoro # G3782191
- UPC # 663023129778
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Overall Length | 8 1/2 in |
Min. Hose Size | 1/4 in |
Shank Size | 1/4" |
Overall Height | 2 1/2 in |
Overall Width | 2 1/4 in |
Drive Size | 1/8 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 20.4 in-lb, Clutch Type - Air Screwdriver Cushion, Trigger and Push to Start Throttle Type - Air Screwdrivers, Free Speed 1,650 RPM, Industrial Duty Duty Cycle - Air Tools, 3.25 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 1/2 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 500B 3/4 Nc Hs Lh (48945)
- KO-KEN Ratchet Handle 24 teeth 250mm Polished Handle 1/2 Sq. Drive (4753P)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9006)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- BETA Impact Screwdriver, 14 Inserts (012950108)
- Ingersoll-Rand Air Screwdrivers