Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
Mfr # QS1P10S1D
Zoro # G3782313
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 2.5 to 20.0 in-lb
- Max. Torque 40 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QS1P10S1D
- Zoro # G3782313
- UPC # 663023081632
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 8 3/4 in |
Drive Size | 1/4 in |
Overall Height | 2 5/8 in |
Overall Width | 2 1/2 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 2.5 to 20.0 in-lb, Max. Torque 40 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Memory Chip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- STARRETT Depth Rod, 7"-8" for 749 Depth Micrometer (PT99458)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -11'6)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- Ingersoll-Rand Air Screwdrivers