Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
Mfr # 41SC10LTQ4
Zoro # G3782103
product price: $1,540.99
/ea
Free Shipping & Returns
$1,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 8.9 to 66 in-lb
- Max. Torque 80 in-lb
- Clutch Type - Air Screwdriver Cushion
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 41SC10LTQ4
- Zoro # G3782103
- UPC # 663023129914
- Country of Origin Multiple
- Category Air Screwdrivers
Dimensions
Overall Length | 10 7/8 in |
Min. Hose Size | 5/16 in |
Shank Size | 1/4" |
Overall Height | 2 5/8 in |
Overall Width | 3 1/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 8.9 to 66 in-lb, Max. Torque 80 in-lb, Clutch Type - Air Screwdriver Cushion, Lever Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 5.00 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 7/8 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco A20 USA Made Regular Grip Scratch Awl, 1/4-inch (1 per Pack), Steel Blade with Orange Handle (A20)
- OSG HSS End Mill, 1/16in.dia., 3/16in.Cut L (5677200)
- MILWAUKEE TOOL 3 pc. DIAMOND MAX Diamond Grit Hole Saw (49-56-0500)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- CHICAGO PNEUMATIC Screwdriver Pistol Cushion Clutch (CP2612)
- Ingersoll-Rand Air Screwdrivers