Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
Mfr # 41SA10PSQ4
Zoro # G3782088
original price:
$1,521.13
8% off
new price: $1,390.99
/ea
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 15 to 40 in-lb
- Max. Torque 80 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Push To Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 41SA10PSQ4
- Zoro # G3782088
- UPC # 663023012087
- Country of Origin Multiple
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 5/16 in |
Shank Size | 1/4" |
Overall Length | 10 7/8 in |
Overall Width | 3 1/2 in |
Overall Height | 2 5/8 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 15 to 40 in-lb, Max. Torque 80 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 7.50 Average CFM @ 15 Second Run Time, 30.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 7/8 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (L-5436)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- PERFORMANCE TOOL 3-Pc Dual Cushion Locking Plier Set, W30713 (W30713)
- OTC Puller, Hydraulic, Screw Size 1-8 x 20 (1062)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- Ingersoll-Rand Air Screwdrivers