Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, Industrial Duty, 1000rpm
Mfr # 1RLNS1
Zoro # G3782112
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 2.7 to 30.1 in-lb
- Max. Torque 30.1 in-lb
- Clutch Type - Air Screwdriver Adjustable Shut-Off
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1RLNS1
- Zoro # G3782112
- UPC # 663023129730
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Overall Length | 9 1/4 in |
Min. Hose Size | 1/4 in |
Shank Size | 1/4" |
Overall Height | 2 3/4 in |
Overall Width | 2 in |
Drive Size | 1/8 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 2.7 to 30.1 in-lb, Max. Torque 30.1 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Lever Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 3.25 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 9 1/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty Miter Saw Stand (DWX723)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50886)
- HHIP CXA-10 Knurling, Turning & Facing Holder 250-310 (3900-5236) (3900-5236)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- Ingersoll-Rand Air Screwdrivers