Shop All Air Screwdrivers
This Product is Discontinued
Ingersoll-Rand
Air Screwdriver, 44 to 124 in.-lb. (Discontinued)
Mfr # QiP14Q4
Zoro # G2070801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 44 to 124 in-lb
- Max. Torque 10.3 ft-lb
- Clutch Type - Air Screwdriver Impact Mechanism
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # QiP14Q4
- Zoro # G2070801
- UPC # 663023060927
- Country of Origin China
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Overall Width | 9 1/4 in |
Overall Height | 2 1/2 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 44 to 124 in-lb, Max. Torque 10.3 ft-lb, Clutch Type - Air Screwdriver Impact Mechanism, Trigger Throttle Type - Air Screwdrivers, Free Speed 12,400 RPM, Industrial Duty Duty Cycle - Air Tools, 6.00 Average CFM @ 15 Second Run Time, 22.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 6 in, Hex Bit 1/4 in Double End Quick Change, Reversible Operation, Includes Lift Bail for Use with Tool Balancers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.