Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 39 to 70 in.-lb.
Mfr # 5RANP1
Zoro # G0654062
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 39 to 70 in-lb
- Max. Torque 70 in-lb
- Clutch Type - Air Screwdriver Positive
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5RANP1
- Zoro # G0654062
- UPC # 663023012308
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 8 in |
Min. Hose Size | 1/4 in |
Overall Width | 12 3/4 in |
Drive Size | 1/4 in |
Overall Height | 2 5/8 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 39 to 70 in-lb, Max. Torque 70 in-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 900 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- PROSKIT Coax Stripper, Ethernet/Thinnet, RG-62/58 (200-065)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1P10S1D)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- UNIVERSAL TOOL Adjustable Clutch Angle Nut Runner Auto Shutoff (UT8961-2NR)
- Ingersoll-Rand Air Screwdrivers