Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 2.7 to 30.1 in.-lb.
Mfr # 1RLNC1
Zoro # G3218257
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 1.5 to 30.0 in-lb
- Max. Torque 30.1 in-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 1RLNC1
- Zoro # G3218257
- UPC # 663023019604
- Country of Origin India
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/8 in NPT |
Overall Length | 8 3/4 in |
Min. Hose Size | 1/4 in |
Overall Width | 2 in |
Overall Height | 2 1/2 in |
Drive Size | 1/8 in |
Description
Screwdriver, Torque Range Soft Draw 1.5 to 30.0 in-lb, Max. Torque 30.1 in-lb, Free Speed 1,000 RPM, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 3/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Extra Clutch Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MARSHALLTOWN FAN BLADE MIXER 2-1/2""W (14574)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 5-Piece Pack (48-32-4663)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RTNS1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- URYU PNEUMATIC SCREWDRIVER (US-LT51PB-08 DX3505)
- Ingersoll-Rand Air Screwdrivers