Shop All Air Impact Wrenches
Ingersoll-Rand
Air Screwdriver, 25 to 40 ft.-lb.
Mfr # 2101XPA-QC
Zoro # G4095752
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty General
- Free Speed 14,500 RPM
- Handle Type Pistol Grip
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 2101XPA-QC
- Zoro # G4095752
- UPC # 663023083513
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 6 1/8 in |
Drive Size | 1/4 in |
Overall Width | 1 3/4 in |
Description
Screwdriver, Torque Range Soft Draw 55 ft-lb, Max. Torque 55 in-lb, Free Speed 14,500 RPM, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 8 1/4 in, Hex Bit 1/4 in Quick Change
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Knife Craft Knife with Safety Cap, 12pk. (16002)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- INGERSOLL-RAND 1" Air Impact Wrench, Super Duty, D-handle (3942B2Ti)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, Ultra Compact, 475ft-lb Torque (15QMAX)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300 ft-lbs Max Reverse Torque (2115TiMAX)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- Ingersoll-Rand Air Impact Wrenches