Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 20 to 110 in.-lb.
Mfr # 7RLMC1
Zoro # G2734365
product price: $1,821.99
/ea
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 20 to 110 in-lb
- Max. Torque 110 in-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 7RLMC1
- Zoro # G2734365
- UPC # 663023010380
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 12 in |
Drive Size | 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 4 1/2 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 20 to 110 in-lb, Max. Torque 110 in-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Lever Throttle Type - Air Screwdrivers, Free Speed 1,200 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 10.00 Average CFM @ 15 Second Run Time, 27.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 12 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER On-Mark Optical Center Punch (525000750)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXE5)
- RIDGID Cross-Member W/Stand Stop (26798)
- PRO-GRADE TOOLS Slip Joint Pliers, 6" (15106)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RTNS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- GLOBAL INDUSTRIAL Air Impact Screwdriver, 1/4 Drive Size, Clutch Drive, 800 RPM (133712)
- Ingersoll-Rand Air Screwdrivers