Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 20 to 110 in.-lb.
Mfr # 7RAMC1
Zoro # G1304466
Free Shipping & Returns
$2,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 20 to 110 in-lb
- Max. Torque 110 in-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 7RAMC1
- Zoro # G1304466
- UPC # 663023012612
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 5/16 in |
Overall Length | 10 1/2 in |
Overall Height | 2 3/4 in |
Drive Size | 1/4 in |
Overall Width | 4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 20 to 110 in-lb, Max. Torque 110 in-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Trigger Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 10.00 Average CFM @ 15 Second Run Time, 27.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 1/2 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX7/16)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- AIR LOCKER Inline / Straight Line Air Sander 2-3/4 x 15-3/4 Inch (AT100S)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 70 in.-lb. (5RANC1)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- Ingersoll-Rand Air Screwdrivers