Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 13 to 75 in.-lb.
Mfr # 5RLNC1
Zoro # G1918594
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 13 to 75 in-lb
- Max. Torque 75 in-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5RLNC1
- Zoro # G1918594
- UPC # 663023012315
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 1/4 in |
Overall Length | 10 3/4 in |
Drive Size | 1/4 in |
Overall Width | 3 7/8 in |
Overall Height | 2 3/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 13 to 75 in-lb, Max. Torque 75 in-lb, Clutch Type - Air Screwdriver Adjustable Cushion, Lever Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 10 3/4 in, Hex Bit 1/4 in, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- KOMELON 30 ft. Tape Measure, 1" Blade (4930IM)
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- IRWIN CLAMP 9""WELD VISE GRIP (25ZR)
- INGERSOLL-RAND Air Screwdriver, 19 to 35 in.-lb. (5RALP1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- Ingersoll-Rand Air Screwdrivers