Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 13 to 70 in.-lb.
Mfr # 5RANC1
Zoro # G1495496
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 13 to 70 in-lb
- Max. Torque 4.6 ft-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 5RANC1
- Zoro # G1495496
- UPC # 663023010366
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 12 3/4 in |
Min. Hose Size | 1/4 in |
Drive Size | 1/4 in |
Overall Width | 3 1/8 in |
Overall Height | 2 3/8 in |
Description
Screwdriver, Torque Range Soft Draw 13 to 70 in-lb, Max. Torque 4.6 ft-lb, Free Speed 900 RPM, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 12 3/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER16, 6.5mm (E16-255)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF099PF)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (QS1L10S1D)
- INGERSOLL-RAND Air Screwdriver, 115 in.-lb. (371-A)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INGERSOLL-RAND Air Screwdriver, 4.4 to 20.4 in.-lb. (1RPMC1)
- Ingersoll-Rand Air Screwdrivers