Shop All Air Screwdrivers
Ingersoll-Rand
Air Screwdriver, 13 to 35 in.-lb.
Mfr # 5RLLC1
Zoro # G1932174
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 13 to 35 in-lb
- Max. Torque 2.9 ft-lb
- Clutch Type - Air Screwdriver Adjustable Cushion
- Throttle Type - Air Screwdrivers Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 5RLLC1
- Zoro # G1932174
- UPC # 663023010373
- Country of Origin United States
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 1/4 in |
Overall Length | 12 3/4 in |
Overall Width | 3 1/4 in |
Drive Size | 1/4 in |
Overall Height | 2 3/4 in |
Description
Screwdriver, Torque Range Soft Draw 13 to 35 in-lb, Max. Torque 2.9 ft-lb, Free Speed 2,100 RPM, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 12 3/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- KO-KEN Bit 5mm Hex 100mm 1/4 Hex Drive (121H.100-5)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- RAMSET Battery (18581)
- INGERSOLL-RAND Adjustable Cushion Inline Air Screwdriver, Push to Start (1RPNC1)
- INGERSOLL-RAND Air Screwdriver, 1.5 to 30.0 in.-lb. (1RANC1)
- INGERSOLL-RAND 1/4In 1700Rpm Pneumatic Screwdriver (41SD17LTQ4)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- Ingersoll-Rand Air Screwdrivers