Shop All Air Saws, Nibblers & Shears
Ingersoll-Rand
Air Saw Low Vibration
Mfr # IRT529
Zoro # G507878673
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ Full Load 1.13
- Features Can be used in the tightest spaces.; Lock-Out Lever prevents accidental throttle operation by utilising a spring-loaded latch that resets each time the lever is released.
- Length 9.7
- Speed Range 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # IRT529
- Zoro # G507878673
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Length | 9.7 |
Details
Item | Reciprocating Saw |
CFM @ Full Load | 1.13 |
Features | Can be used in the tightest spaces.; Lock-Out Lever prevents accidental throttle operation by utilising a spring-loaded latch that resets each time the lever is released. |
Speed Range | 9500 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/2" Diamond Grit Hole Saw (DG40C)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 15" L, Full Polish Chrome Finish (81360T)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- INGERSOLL-RAND Heavy Duty Air Nibbler, 325B (IRT325B)
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- INGERSOLL-RAND Reciprocating Saw Blade, 4 In. L, PK6 (P4CS-6)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- SP AIR Short Recipro Saw (Gear Type) (SP-7620)
- Ingersoll-Rand Air Saws, Nibblers & Shears