Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Sander, Straight Line, 9 CFM
Mfr # 315
Zoro # G2477036
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Light
- Pad Face Type Clamps
- Pad Size 2-3/4"W x 17-1/2"L
- Average CFM @ 15 Second Run Time 8 cfm
- CFM @ Full Load 9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 315
- Zoro # G2477036
- UPC # 663023000169
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 17-1/2"L |
Min. Hose Size | 3/8 in |
Overall Length | 15.8" |
Min Hose Size | 3/8" |
Tool Length | 16 7/8 in |
Tool Height | 6 in |
Pad Width | 2 3/4 in |
Air Inlet Size | 1/4 in |
Abrasive Pad Size | 2 3/4 in x 17 1/2 in |
Pad Length | 17 1/2 in |
Minimum Hose Size | 3/8 in |
Description
Air Straight-Line Sander, Product Type Straight-Line Sander, Abrasive Shape Rectangle, Abrasive Pad Size 2 3/4 in x 17 1/2 in, Pad Motion Inline, Abrasive Mount Type Clamp, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower Not Applicable, Duty Light, Grip Type D-Handle, Maximum Motor Speed 3,000 RPM, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Orbit Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- CMT Forstner Bit, 45mm (537.450.31)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- REICHEL T6/K3 Chuck Key (eqauivalent to Jacobs K (T6 CHUCK KEY)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- INGERSOLL-RAND Air Polisher/Buffer, 3 In. Pad, 6400 rpm (3129XPA)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-1)
- INGERSOLL-RAND 3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM (312A)
- INGERSOLL-RAND Air Belt Sander (360-418)
- INGERSOLL-RAND Air Orbital Sander, 3/16 in Dia., 0.2 hp (4151-HL)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- Ingersoll-Rand Air Sanders, Buffers & Polishers