Shop All Air Riveters
Ingersoll-Rand
Air Riveter, Industrial, 3190 lb.
Mfr # AVC10C1
Zoro # G4599542
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 1/8 in, 5/32 in, 3/16 in
- For Rivet Nut Thread Size 1/8 in, 3/16 in, 5/32 in
- Duty Cycle - Air Tools Industrial Duty
- Pulling Force 3,190 lbf
- Pulling Force - Air Riveters 3,190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # AVC10C1
- Zoro # G4599542
- UPC # 663023086439
- Country of Origin China
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 1/8 in, 5/32 in, 3/16 in |
For Rivet Nut Thread Size | 1/8 in, 3/16 in, 5/32 in |
Stroke Length | 1 7/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Height | 4 in |
Length | 6 51/64 in |
Rivet Nut Dia. | 1/8" |
Dia. | 2/5 in |
Min. Hose Size | 5/16 in |
Overall Length | 6 3/4 in |
Overall Width | 1/8 in |
Overall Height | 4 in |
Nose Dia. | 1/8 in |
Blind Rivet Dia. - Stainless Steel | 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Steel | 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Aluminum | 1/8 in, 5/32 in, 3/16 in |
Nose Length | 4 in |
Description
Rivet Tool, Air Powered, Air Consumption 12 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 5/16 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, For Rivet Nut Thread Size 1/8 in, 3/16 in, 5/32 in, Pulling Force 3,190 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 1/8 in, 5/32 in, 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- GEDORE Striking Wrench, Straight, 100mm (306 100)
- POWERBUILT 3/8" Drive 17" Long Readh With Flex-Head Pro (649953)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- INGERSOLL-RAND Air Riveter, General Duty, Max. 90 psi (AVC26B1)
- SPEEDAIRE Air Riveter, Industrial, 2100 lb. (45RM38)
- METABO Cordless Rivet Tool, Bare Tool, Stroke 1"L (NP 18 LTX BL 5.0 bare)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- FAR Air Hydraulic InLine BlndRivetTool w/3/32, 1/8, 5/32 & 3/16 Nosepieces (RAC-230)
- Ingersoll-Rand Air Riveters