Shop All Air Riveters
Ingersoll-Rand
Air Riveter, General Duty, Max. 90 psi
Mfr # AVC26B1
Zoro # G3782392
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle - Air Tools General Duty
- Stroke Length 6 in
- Tool Weight 7 lb
- Air Inlet Size - Air Tools 1/4 in NPT
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # AVC26B1
- Zoro # G3782392
- UPC # 663023086446
- Country of Origin China
- Category Air Riveters
Dimensions
Stroke Length | 6 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Length | 14" |
Min. Hose Size | 1/2 in |
Shank Size - Air Hammers | 0.498 in |
Height | 3" |
Air Inlet Size | 1/4 in NPT Female |
Shank Size | 0.498 in |
Overall Length | 14 in |
Air Inlet Connection Size | 1/4 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 6 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 1,120 bpm, Shank Size 0.498 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Standard Beehive, Power Source Air Powered, Air Consumption 14 cfm, Min. Hose Size 1/2 in, Material Application Aluminum, Dural and Soft Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- RIDGID Tool, Deburring 74 (64967)
- KLEIN TOOLS 8-in-1 Insulated Interchangeable Screwdriver Set (32288)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10C1)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 4206 lb. Force (76003-00003)
- UNIVERSAL TOOL 8-32 Rivnut Head (UTA86240)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- VALUE RIVET Riveter, Vhr-2, Value Line, Hvy Duty (M79032)
- Ingersoll-Rand Air Riveters