Shop All Air Riveters
Ingersoll-Rand
Air Riveter, 1/2 in., Industrial
Mfr # AVC26A1
Zoro # G7176075
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 5/16 in, 3/8 in
- For Rivet Nut Thread Size 3/8 in, 5/16 in
- Pulling Force 3,530 lbf
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # AVC26A1
- Zoro # G7176075
- UPC # 663023083711
- Country of Origin China
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 5/16 in, 3/8 in |
For Rivet Nut Thread Size | 3/8 in, 5/16 in |
Stroke Length | 6 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Height | 11 in |
Dia. | 1/2 in |
Rivet Nut Dia. | 1/2" |
Length | 11 3/8 in |
Min. Hose Size | 5/16 in |
Overall Width | 1/2 in |
Overall Length | 11 3/8 in |
Overall Height | 11 in |
Blind Rivet Dia. - Steel | 5/16 in, 3/8 in |
Nose Dia. | 3/8 in |
Blind Rivet Dia. - Aluminum | 5/16 in, 3/8 in |
Nose Length | 7 1/2 in |
Blind Rivet Dia. - Stainless Steel | 5/16 in, 3/8 in |
Description
Rivet Tool, Air Powered, Air Consumption 14 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 5/16 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, For Rivet Nut Thread Size 3/8 in, 5/16 in, Pulling Force 3,530 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 5/16 in, 3/8 in, Blind Rivet Dia. - Stainless Steel 5/16 in, 3/8 in, Blind Rivet Dia. - Steel 5/16 in, 3/8 in, Stroke Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- KALIBUR Kalibur K6VGN 6 in. NEEDLE NOSE PLIER - VISE GRIP STYLE (K6VGN)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- INGERSOLL-RAND Air Riveter, General Duty, Max. 90 psi (AVC26B1)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10C1)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-5/16-18 (UT8941-5/16-18)
- FAR Air Hydraulic InLine BlndRivetTool w/3/32, 1/8, 5/32 & 3/16 Nosepieces (RAC-230)
- UNIVERSAL TOOL 1/4" Composite Air-Hydraulic Riveter (UT8922)
- Ingersoll-Rand Air Riveters