Shop All Pneumatic Regulators
Ingersoll-Rand
Air Regulator, 75 cfm, Flow Right to Left
Mfr # 49124399
Zoro # G5080717
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 176 Degrees F
- Overall Height - Regulators 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49124399
- Zoro # G5080717
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 7.28 in |
Overall Width - Regulators | 8.11 in |
Overall Length | 7.38 in |
Pipe Size (Regulators) | 1/2" |
Overall Width (Regulators) | 8.11" |
Overall Height (Regulators) | 7.28" |
Overall Depth | 8 9/16 in |
Overall Height | 7 1/4 in |
Overall Width | 8 1/8 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 8 1/8 in, Adjustment Location Side, System Location Air Line, Series Pace Flow Controller, Air Flow Direction Right to Left, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- FESTO Push-In Bulkhead Connector QSMS-6 (QSMS-6)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30 (640-8MGT-30)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- INGERSOLL-RAND Air Regulator, 2" FNPT, Flow Left to Right (49124381)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- Ingersoll-Rand Pneumatic Regulators