Shop All Pneumatic Regulators
Ingersoll-Rand
Air Regulator, 75 cfm, Flow Left to Right
Mfr # 49124365
Zoro # G5080741
original price:
$704.61
14% off
new price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 176 Degrees F
- Overall Height - Regulators 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49124365
- Zoro # G5080741
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 7.28 in |
Pipe Size (Regulators) | 1/2" |
Overall Height (Regulators) | 7.28" |
Overall Length | 7.38 in |
Overall Width - Regulators | 8.11 in |
Overall Width (Regulators) | 8.11" |
Overall Width | 8 1/8 in |
Overall Depth | 8 9/16 in |
Air Outlet Size | 1/2 in |
Overall Height | 7 1/4 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 8 1/8 in, Adjustment Location Side, System Location Air Line, Series Pace Flow Controller, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- CORROSION BLOCK Liquid 4-Liter Refill - Non-Hazmat, Non-Flammable -Non-Toxic (20004)
- SUPCO Molded Cogged V Belt, BX90 (BX90)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- INGERSOLL-RAND Air Regulator, 2" FNPT, Flow Left to Right (49124381)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- Ingersoll-Rand Pneumatic Regulators