Shop All Pneumatic Regulators
Ingersoll-Rand
Air Regulator, 2" FNPT, Flow Right to Left
Mfr # 49124415
Zoro # G5080699
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 176 Degrees F
- Overall Height - Regulators 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 49124415
- Zoro # G5080699
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 2 in |
Overall Height - Regulators | 7.28 in |
Overall Width - Regulators | 8.11 in |
Overall Height (Regulators) | 7.28" |
Pipe Size (Regulators) | 2" |
Overall Width (Regulators) | 8.11" |
Overall Length | 7.38 in |
Overall Height | 7 1/4 in |
Overall Depth | 8 9/16 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Overall Width | 8 1/8 in |
Description
Compressed Air Regulator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 1,000 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 8 1/8 in, Adjustment Location Side, System Location Air Line, Series Pace Flow Controller, Air Flow Direction Right to Left, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1.50Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 56Hc Frame, Odp (E113700.00)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- INGERSOLL-RAND Air Regulator, 2" FNPT, Flow Left to Right (49124381)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- INTERSTATE PNEUMATICS Burst Disc for WRCO2 CO2 Regulator, PK 2 (WRCO2-22)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- Ingersoll-Rand Pneumatic Regulators