Shop All Pneumatic Regulators
Ingersoll-Rand
Air Regulator, 1" FNPT, Flow Left to Right
Mfr # 49124373
Zoro # G5080735
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 176 Degrees F
- Overall Height - Regulators 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 49124373
- Zoro # G5080735
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1 in |
Overall Height - Regulators | 7.28 in |
Overall Width (Regulators) | 8.11" |
Overall Length | 7.38 in |
Pipe Size (Regulators) | 1" |
Overall Height (Regulators) | 7.28" |
Overall Width - Regulators | 8.11 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Overall Depth | 8 9/16 in |
Overall Height | 7 1/4 in |
Overall Width | 8 1/8 in |
Description
Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 200 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 8 1/8 in, Adjustment Location Side, System Location Air Line, Series Pace Flow Controller, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Brass, 3/8 FNPT, 1/4 Body (2DF3-B)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- INGERSOLL-RAND ARO 1/4IN NPT PNEUMATIC REGULATOR (R37121-100)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- INGERSOLL-RAND Air Regulator, 2" FNPT, Flow Left to Right (49124381)
- PARKER Regulator, Air Inlet 1/8", NPT, 300 psig (14R013FC)
- PARKER Air Regulator, 3/4 In. NPT, 90 cfm, 250 psi (07R418AC)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- Ingersoll-Rand Pneumatic System Components