Shop All Air Ratchet Wrenches
Ingersoll-Rand
Air Ratchet Wrench
Mfr # 1211MAX-D3
Zoro # G408274116
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 625 RPM
- Tool Weight 3.03 lb
- Air Inlet 1/4 in NPT Female
- Retainer Type Ball Detent
- Fastening Torque 80 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 1211MAX-D3
- Zoro # G408274116
- UPC # 663023167237
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Overall Length | 11 7/8 in |
Min. Hose Size | 3/8 in |
Drive Size | 3/8 in Square |
Details
Free Speed | 625 RPM |
Tool Weight | 3.03 lb |
Air Inlet | 1/4 in NPT Female |
Retainer Type | Ball Detent |
Item | Air Ratchet Wrench |
Fastening Torque | 80 ft-lb |
Side to Center | 23/25 in |
Features | Protects Users in Maximum Torque Scenarios |
Air Consumption | 13.7 cfm |
Duty Rating | Industrial Duty |
Description
Air Ratchet Wrench, Air Consumption 13.7 cfm, Air Inlet 1/4 in NPT Female, Min. Hose Size 3/8 in, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 625 RPM, Fastening Torque 80 ft-lb, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, Overall Length 11 7/8 in, Side to Center 23/25 in, Tool Weight 3.03 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4in-28 UNF HSS Left Spiral Point 2 Flute Tap (DWTG1/4-28LH)
- WESTWARD Combination Wrench, Metric, 19mm Size (5MW33)
- HANSON 13 PIece Professional's Industrial Bolt Extractor Set (54113)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- INGERSOLL-RAND RATCHET AIR 12IN DRIVE 105IN 50FTLBS 160RPM (IRT1077XPA)
- INGERSOLL-RAND 1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (1099XPA)
- INGERSOLL-RAND Ratchet Head Repair Kit (1099XPA-TRK1)
- INGERSOLL-RAND RATCHET AIR 38IN DRIVE 104IN 50FTLBS 150RPM (IRT107XPA)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 73 ft-lb Max. Torque, 160 RPM (107XPA)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D3)
- AIRCAT 14 Long Reach Ratchet (ACA808-15-25)
- Ingersoll-Rand Air Ratchet Wrenches