Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Random Orbital Sander, 0.20HP, 6 In.
Mfr # 4151
Zoro # G3060565
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- HP 0.2 HP
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 4151
- Zoro # G3060565
- UPC # 663023009483
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 3/8 in |
Overall Length | 7.48" |
Wheel Dia. | 3/16" |
Min Hose Size | 5/16" |
Tool Length | 7 1/2 in |
Orbit Diameter | 3/16 in |
Tool Length Grouping | 7 to 7-7/8 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 5/16 in |
Maximum Disc Diameter | 6 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Light, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- INGERSOLL-RAND Air Impact 1" Drive (285B-S6)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- INGERSOLL-RAND Vertical Air Disc Sander, Ind, 0.8 HP (7S60L)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- DYNABRADE 3"&6" Dynorbital Extreme Random Orbital (DBX3262H)
- Ingersoll-Rand Air Sanders, Buffers & Polishers