Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Random Orbital Sander, 0.20HP, 5 In.
Mfr # R025B-PSV-2
Zoro # G0721533
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.2 HP
- Pad Size - Air Sanders 5 in
- Pad Size 5"
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # R025B-PSV-2
- Zoro # G0721533
- UPC # 663024002001
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 3/8 in |
Overall Length | 7" |
Min Hose Size | 5/16" |
Tool Length | 7 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/32 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 5/16 in |
Tool Length Grouping | 7 to 7-7/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES STRAIGHT LINE SANDER MINI VIKING 11" (VKV101)
- PICARD Riveting Cross Peen Hammer, 12 oz. (032700-0300)
- PROTO Tool Collar/Loop, Fits 0.094 to 0.156 in (JPCL1SS)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- INGERSOLL-RAND Air Impact 1" Drive (285B-S6)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- INGERSOLL-RAND $SANDER AIR DAQ QUIET 6" PAD (IR311A)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- Ingersoll-Rand Air Sanders, Buffers & Polishers