Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Random Orbital Sander, 0.20HP, 3 In.
Mfr # 3128XPA
Zoro # G4197347
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Spindle Size 1/4 in
- Pad Size - Air Sanders 3 in
- HP 0.2 HP
- Pad Face Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3128XPA
- Zoro # G4197347
- UPC # 663023121574
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4 in |
Pad Size - Air Sanders | 3 in |
Pad Size | 3" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 3/8 in |
Overall Length | 5.7" |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Tool Length | 5 11/16 in |
Air Inlet Size | 1/4 in |
Tool Height | 5 11/16 in |
Minimum Hose Size | 3/8 in |
Maximum Disc Diameter | 3 in |
Orbit Diameter | 3/16 in |
Tool Length Grouping | 5 to 5-7/8 in |
Tool Width | 1 11/16 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Light, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Pistol, Speed Settings Variable, Air Consumption 15 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Tray (35097)
- BOSCH Cordless Impact Driver, 3,400 RPM, 18.0 V (GDX18V-1860CN)
- RAPTOR Replacement Locating Pins, SS (RWP-8-32MO)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128KA)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- Ingersoll-Rand Air Sanders, Buffers & Polishers