Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Random Orbital Sander, 0.20HP, 3 In.
Mfr # 3128KA
Zoro # G2761421
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Pad Size - Air Sanders 3 in
- HP 0.20
- Spindle Size 1/4"-28
- Pad Face Type Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3128KA
- Zoro # G2761421
- UPC # 663023021010
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 3 in |
Spindle Size | 1/4"-28 |
Pad Size | 3 in |
Orbit Dia. | 13/64 in |
Overall Length | 5 1/2 in |
Min. Hose Size | 3/8 in |
Tool Length | 5 11/16 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 5 to 5-7/8 in |
Maximum Disc Diameter | 3 in |
Minimum Hose Size | 3/8 in |
Orbit Diameter | 7/32 in |
Description
Air Orbital Sander, Product Type Air-Powered Orbital Sander Kit, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Duty Light, Orbit Diameter 7/32 in, Air Consumption 513 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series 3128, Tool Length 5 11/16 in, Tool Weight 0.3 lb, Average Flow Rate 2 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- OCHSENKOPF Spare Handle, Ash, 1180mm (OX E-87 E-1180)
- INGERSOLL-RAND SANDER AIR 6IN RANDOM ORBITAL 12000RPM VAC RDY (IRT4151)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- INGERSOLL-RAND MINI RANDOM ORBITAL SANDER KIT (IRT3103KA)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-1)
- HUTCHINS MANUFACTURING SANDER 6" PF 3/16" Offset Vacuum-Assist (HU620)
- Ingersoll-Rand Air Sanders, Buffers & Polishers