Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Polisher/Buffer, 3 In. Pad, 6400 rpm
Mfr # 3129XPA
Zoro # G4299784
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Spindle Size 5/16"-24
- HP 0.3 HP
- Pad Size 3"
- Average CFM @ 15 Second Run Time 2.2 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 3129XPA
- Zoro # G4299784
- UPC # 663023083469
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size | 3" |
Min. Hose Size | 3/8 in |
Overall Length | 6.1" |
Min Hose Size | 3/8" |
Tool Length | 6 1/8 in |
Compatible Accessory Size | 3 in |
For Accessory Size Range | 3 in to 3 in |
Maximum Disc Diameter | 3 in |
Minimum Hose Size | 3/8 in |
Included Pad Sizes | 3 in |
Minimum Disc Diameter | 3 in |
Tool Height | 5 3/4 in |
Spindle Thread Size | 5/16 in - 24 |
Tool Width | 1 3/4 in |
Air Inlet Size | 1/4 in |
Description
Mini Air Polisher/Buffer, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Applicable, Horsepower 0.3 hp, Duty Light, Grip Type Pistol, Speed Settings Variable, Maximum Motor Speed 6,000 RPM, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/16 in - 24, Throttle Type Trigger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- GEARWRENCH 12 Dr 90T Long Handle Teardrop Ratchet (KDT81360T)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- INGERSOLL-RAND MINI RANDOM ORBITAL SANDER (IRT3128XPA)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128KA)
- INGERSOLL-RAND MINI RANDOM ORBITAL SANDER KIT (IRT3103KA)
- INGERSOLL-RAND Straight Die Grinder Kit, 0.33HP (308BK)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- Ingersoll-Rand Air Sanders, Buffers & Polishers