Shop All Air Grinders
Ingersoll-Rand
Air Pencil Grinder
Mfr # 320PGK
Zoro # G208370681
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/8 in NPT
- Min. Hose Size 1/4 in
- Overall Length 5 1/2 in
- Whip Hose I.D. 1/4 in
- Tool Weight 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 320PGK
- Zoro # G208370681
- UPC # 663023168111
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/2 in |
Collet Size | 1/8 in |
Air Inlet Connection Size | 1/4 in |
Details
Item | Air Pencil Grinder |
Air Inlet | 1/8 in NPT |
Whip Hose I.D. | 1/4 in |
Tool Weight | 0.5 lb |
Power Source | Air Powered |
Horsepower | 0.1 hp |
Air Inlet Type | NPT |
Vibration Level | 3.2 m/sq sec |
Max. Speed | 56,000 RPM |
Throttle Type | Knob |
Air Inlet Gender | Female |
Duty Rating | Heavy Duty |
Air Consumption | 220 lpm |
Standards | CE, UKCA |
Kit Contents | Hose Assy, Sleeve Exhaust, Bare Tool, (2) Wrench, (5) Carbide Burrs, (5) Mounted points |
Exhaust Location | Rear |
Description
Air Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 56,000 RPM, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents Hose Assy, Sleeve Exhaust, Bare Tool, (2) Wrench, (5) Carbide Burrs, (5) Mounted points, Whip Hose I.D. 1/4 in, Vibration Level 3.2 m/sq sec, Throttle Type Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20566618R)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1A200RG4)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- INGERSOLL-RAND Angle Air Die Grinder, 0.25 Hp (IR301B)
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- INGERSOLL-RAND DIE GRINDER RIGHT ANGLE 1/4" KIT 1/4" (IR301BK)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1X250RG4)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- Ingersoll-Rand Air Grinders