Shop All Air Grinders
Ingersoll-Rand
Air Pencil Grinder
Mfr # 320PG
Zoro # G508370640
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/8 in NPT
- Min. Hose Size 1/4 in
- Overall Length 5 1/2 in
- Whip Hose I.D. 1/4 in
- Tool Weight 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ingersoll-Rand
- MFR # 320PG
- Zoro # G508370640
- UPC # 663023168104
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/2 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/8 in |
Details
Item | Air Pencil Grinder |
Air Inlet | 1/8 in NPT |
Whip Hose I.D. | 1/4 in |
Tool Weight | 0.5 lb |
Duty Rating | Heavy Duty |
Air Consumption | 220 lpm |
Power Source | Air Powered |
Exhaust Location | Rear |
Vibration Level | 3.2 m/sq sec |
Air Inlet Gender | Female |
Throttle Type | Knob |
Horsepower | 0.1 hp |
Max. Speed | 56,000 RPM |
Standards | CE, UKCA |
Air Inlet Type | NPT |
Description
Air Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 56,000 RPM, Air Inlet 1/8 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Whip Hose I.D. 1/4 in, Vibration Level 3.2 m/sq sec, Throttle Type Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #56 (C22649)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- PROTO 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (J5765MT)
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- INGERSOLL-RAND Air Die Grinder (409)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E135RP64)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (320AC4A)
- INGERSOLL-RAND Air Die Grinder, Right Angle, FNPT 1/4 in, 21,000 RPM, Ball Bearing Type, Safety Lock, Aluminum (301B)
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 2" SURFACE (IR301B2MK)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52256)
- Ingersoll-Rand Air Grinders