Shop All Pavement Breakers & Jackhammers
Ingersoll-Rand
Air Paving Breaker, 1250 BPM, 85.0 CFM
Mfr # MX90B
Zoro # G1095927
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Class 90 lb
- Shank Size 1 1/4 in x 6 in
- Piston Stroke 5 3/4 in
- Piston Bore 2 5/8 in
- Blows per Minute 1,250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # MX90B
- Zoro # G1095927
- UPC # 663023014029
- Country of Origin China
- Category Pavement Breakers & Jackhammers
Dimensions
Shank Size | 1 1/4 in x 6 in |
Min. Hose Size | 3/4 in |
Overall Length | 27 1/2 in |
Piston Bore Size | 2 5/8 in |
Tool Length | 27 1/2 in |
Minimum Hose Size | 3/4 in |
Piston Stroke Length | 5 3/4 in |
Air Inlet Size | 3/4 in |
Hex Shank Size | 1 1/4 in x 6 in |
Description
Air Paving Breaker, Weight Class 90 lb, Shank Size 1 1/4 in x 6 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 2 5/8 in, Piston Stroke Length 5 3/4 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 85 cfm, Exhaust Location Rear, For Use On Asphalt, Handle Type T-Handle, Hex Shank Size 1 1/4 in x 6 in, Kit Contents (1) Bare Tool, Minimum Hose Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501109370)
- INGERSOLL-RAND Pneumatic Backfill Tamper, 5-3/4 inch Round Malleable Butt (341A2M)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 70.0 CFM, Handle Type: T-Grip (MX60B)
- INGERSOLL-RAND Backfill Tamper, 47 Pound Weight Class (441A2)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- INGERSOLL-RAND Air Rock Drill, 2700 BPM, 73.0 CFM (JRD30-B)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- BOSCH BOSCH® 11335K, 35lb Breaker Hammer - JACK (11335K)
- Ingersoll-Rand Pavement Breakers & Jackhammers