Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in
Mfr # 5151-6-HL
Zoro # G705302383
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Spindle Size 5/16"-24
- Pad Size 5 9/10 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5151-6-HL
- Zoro # G705302383
- UPC # 663023166803
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size | 5 9/10 in |
Orbit Dia. | 5 in |
Overall Length | 6 27/50 in |
Min. Hose Size | 5/16 in |
Tool Length | 6 9/16 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/16 in |
Tool Length Grouping | 6 to 6-7/8 in |
Minimum Hose Size | 5/16 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08)
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- CLEVELAND 5/16-18 NC GH3 4FL TPR 1001TN TIN TAP (C83485)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-2)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- INGERSOLL-RAND $SANDER RANDOM 6" ORBITAL (IR4151)
- INGERSOLL-RAND 3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM (312A)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- INGERSOLL-RAND 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP (313-B)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- Ingersoll-Rand Air Sanders, Buffers & Polishers