Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Orbital Sander, 3/16 in Dia., 0.2 hp
Mfr # 4151-HL
Zoro # G308661726
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Required Pressure 90 psi
- Tool Length 7 1/2 in
- Tool Weight 1.9 lb
- Orbits per Minute 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 4151-HL
- Zoro # G308661726
- UPC # 663023017327
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Tool Length | 7 1/2 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 5/16 in |
Arbor Hole Size | 5/16 in |
Tool Width | 6 5/16 in |
Maximum Disc Diameter | 6 in |
Tool Height | 4 13/16 in |
Dust Collection Port Size | 1 in |
Minimum Disc Diameter | 6 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Ready
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- HUSQVARNA Core Bit Quick Disconnect (543052878)
- DRILL AMERICA 1/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/8)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- INGERSOLL-RAND SANDER 6" RANDOM ORBITAL 12000RPM (IR4152)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- INGERSOLL-RAND 3.67x6.75" Random Orbital Sander, Paper Clamp Pad, 8000 RPM (312A)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- Ingersoll-Rand Air Sanders, Buffers & Polishers