Shop All Air Sanders, Buffers & Polishers
Ingersoll-Rand
Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in
Mfr # 5152-6-HL
Zoro # G505302385
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Spindle Size 5/16"-24
- Pad Size 5 9/10 in
- Pad Face Type Hook-and-Loop
- Orbit Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ingersoll-Rand
- MFR # 5152-6-HL
- Zoro # G505302385
- UPC # 663023166841
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size | 5 9/10 in |
Orbit Dia. | 2 1/2 in |
Overall Length | 6 27/50 in |
Min. Hose Size | 5/16 in |
Tool Length | 6 9/16 in |
Orbit Diameter | 3/32 in |
Tool Length Grouping | 6 to 6-7/8 in |
Minimum Hose Size | 5/16 in |
Maximum Disc Diameter | 6 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Medium, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Number of Vacuum Holes 6, Dust Collection Type Included Vacuum Hose Mount, Exhaust Location Rear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- RIDGID Handle for Chain Vise (41015)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- INGERSOLL-RAND Air Belt Sander (360-418)
- INGERSOLL-RAND 6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP (311A)
- INGERSOLL-RAND $SANDER RANDOM 6" ORBITAL (IR4151)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- STM 20mmx520mm Air Belt Sander (174162)
- Ingersoll-Rand Air Sanders, Buffers & Polishers